Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88611
Zoro # G710741580
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade AA
- Surface Size (In.) 12 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88611
- Zoro # G710741580
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 18 in |
Length | 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Surface Size | 12 in x 18 in; 300 mm x 200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Application Grade | Laboratory |
Material | Granite |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Flatness | 0.000050 in/0.0012 mm |
Edge Style | Two Ledges |
Long Form Calibration Certificate | No |
Thickness | 4 in |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Two Ledges, Flatness 0.000050 in/0.0012 mm, Grade AA, Length 18 in, Surface Size 12 in x 18 in; 300 mm x 200 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- RIDGID 9 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (E-110)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- HHIP 16 X 12 X 9" Giant Slotted Angle Plate (3402-0340)
- Starrett Surface Plate