Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88610
Zoro # G610741574
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade AA
- Surface Size (In.) 12 in x 18 in
- Surface Size (mm) 300 mm x 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88610
- Zoro # G610741574
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Length | 18 in |
Surface Size | 12 in x 18 in; 300 mm x 200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Flat |
Thickness | 4 in |
Flatness | 0.000050 in/0.0012 mm |
Long Form Calibration Certificate | No |
Material | Granite |
Application Grade | Laboratory |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000050 in/0.0012 mm, Grade AA, Length 18 in, Surface Size 12 in x 18 in; 300 mm x 200 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #76 (.0200”/.508MM), 12PK (45-21276)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 15IN (BAH95CUS)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 24 X 18 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0013)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- HHIP 48 X 36" 0-Ledge Surface Plate Stand (4401-1602)
- Starrett Surface Property Testing Tools