Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, AA Grade
Mfr # 88601
Zoro # G210741547
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade AA
- Surface Size (In.) 12 in x 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 88601
- Zoro # G210741547
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 12 in |
Length | 12 in |
Surface Size (mm) | 300 mm x 300 mm |
Surface Size | 12 in x 12 in; 300 mm x 300 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Material | Granite |
Edge Style | Flat |
Flatness | 0.000050 in/0.0012 mm |
Thickness | 4 in |
Application Grade | Laboratory |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000050 in/0.0012 mm, Grade AA, Length 12 in, Surface Size 12 in x 12 in; 300 mm x 300 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 12 in, Surface Size (mm) 300 mm x 300 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Stop Collar For 1/2" Shanks (541.002.00)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.50Mm (2XDSR2559A)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 10 X 8 X 6" Webbed Slotted Angle Plate (3402-0310)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- HHIP 36 X 24 X 4 Granite Surface Plate Grade B Ledge 0 (4401-0014)
- Starrett Precision Measuring Tools