Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, A Grade
Mfr # 88650
Zoro # G610741536
product price: $2,017.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,017.99
Free 30-Day Returns
Key Features
- Color Red
- Width 24 in
- Grade A
- Surface Size (In.) 24 in x 24 in
- Surface Size (mm) 600 mm x 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88650
- Zoro # G610741536
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 24 in |
Surface Size (In.) | 24 in x 24 in |
Surface Size (mm) | 600 mm x 600 mm |
Length | 24 in |
Surface Size | 24 in x 24 in; 600 mm x 600 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Flatness | 0.000150 in/0.0038 mm |
Thickness | 4 in |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Edge Style | Two Ledges |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Two Ledges, Flatness 0.000150 in/0.0038 mm, Grade A, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- SWANSON TOOL 96" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE960)
- WIHA Nut Driver Set, 5 Pieces, SAE, Solid, Ins (32292)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- Starrett Precision Measuring Tools