Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, A Grade
Mfr # 88614
Zoro # G210741561
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade A
- Surface Size (In.) 12 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 88614
- Zoro # G210741561
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 18 in |
Length | 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Surface Size | 12 in x 18 in; 300 mm x 200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Flatness | 0.000100 in/0.0025 mm |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Two Ledges |
Thickness | 4 in |
Material | Granite |
Long Form Calibration Certificate | No |
Application Grade | Inspection |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Two Ledges, Flatness 0.000100 in/0.0025 mm, Grade A, Length 18 in, Surface Size 12 in x 18 in; 300 mm x 200 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- MILWAUKEE TOOL Battery, 18V, Battery Charger Included (48-11-1862, 48-59-1806)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- STM 24x36 Grade A Black Granite Surface Plate (255140)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- Starrett Surface Plate