Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, A Grade
Mfr # 88613
Zoro # G510741544
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade A
- Surface Size (In.) 12 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88613
- Zoro # G510741544
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 18 in |
Length | 18 in |
Surface Size (mm) | 300 mm x 450 mm |
Surface Size | 12 in x 18 in; 300 mm x 200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Flat |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Flatness | 0.000100 in/0.0025 mm |
Thickness | 4 in |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Flat, Flatness 0.000100 in/0.0025 mm, Grade A, Length 18 in, Surface Size 12 in x 18 in; 300 mm x 200 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 18 in, Surface Size (mm) 300 mm x 450 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X50)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", STR (CYZR-0470)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- HHIP 9 X 7 X 6" Webbed Slotted Angle Plate (3402-0311)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- Starrett Precision Measuring Tools