Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, A Grade
Mfr # 88605
Zoro # G110741555
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade A
- Surface Size (In.) 12 in x 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88605
- Zoro # G110741555
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 12 in |
Length | 12 in |
Surface Size (mm) | 300 mm x 300 mm |
Surface Size | 12 in x 12 in; 300 mm x 300 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Two Ledges |
Flatness | 0.000100 in/0.0025 mm |
Thickness | 4 in |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Two Ledges, Flatness 0.000100 in/0.0025 mm, Grade A, Length 12 in, Surface Size 12 in x 12 in; 300 mm x 300 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 12 in, Surface Size (mm) 300 mm x 300 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/8 " L.260 mm (40484444)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004021001)
- TECHNIKS ER Collet, ER20, 11.0mm (04220-11)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- Starrett Surface Property Testing Tools