Shop All Surface Plate
Starrett
Surface Plate, 36 in x 60 in x 28 in Size
Mfr # 82207
Zoro # G410741569
product price: $2,023.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,023.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 60 in
- Mobile or Stationary Mobile
- Size 36 in x 60 in x 28 in
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82207
- Zoro # G410741569
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 36 in |
Overall Width | 60 in |
Size | 36 in x 60 in x 28 in |
Maximum Stand Height | 28 in |
For Surface Plate Length | 60 in |
For Surface Plate Width | 36 in |
Details
Item | Surface Plate |
Mobile or Stationary | Mobile |
Open or Cabinet | Open Stand |
For Surface Plate Edge Style | Flat |
For Use With | 36 in x 60 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 60 in, For Surface Plate Width 36 in, For Use With 36 in x 60 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 60 in, Size 36 in x 60 in x 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Height Gage w/Output, 12 In (3754-12/300)
- IRWIN Lenox Speed Slot 4-3/4 in. Bi-Metal Hole Saw 1 pc (3007676L)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- INSIZE Granite Surface Plate, Gray, Type 6-Face (6900-A34)
- Starrett Precision Measuring Tools