Shop All Surface Plate
Starrett
Surface Plate, 36 in x 60 in x 28 in Size
Mfr # 82206
Zoro # G210741554
product price: $1,711.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Length 36 in
- For Surface Plate Edge Style Flat
- Maximum Stand Height 28 in
- Mobile or Stationary Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82206
- Zoro # G210741554
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 60 in |
Overall Length | 36 in |
Maximum Stand Height | 28 in |
Size | 36 in x 60 in x 28 in |
For Surface Plate Width | 36 in |
For Surface Plate Length | 60 in |
Details
Item | Surface Plate |
For Surface Plate Edge Style | Flat |
Mobile or Stationary | Stationary |
For Use With | 36 in x 60 in Surface Plate |
Open or Cabinet | Open Stand |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 60 in, For Surface Plate Width 36 in, For Use With 36 in x 60 in Surface Plate, Maximum Stand Height 28 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 60 in, Size 36 in x 60 in x 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93014)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX84)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- HHIP 4 X 4 X 4" Stepped Angle Plate (3402-0101)
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- Starrett Surface Plate