Shop All Surface Plate
Starrett
Surface Plate, 24 in x 24 in x 32 in Size
Mfr # 82285
Zoro # G410724159
product price: $1,362.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 24 in
- For Use With 24 in x 24 in Surface Plate
- Size 24 in x 24 in x 32 in
- For Surface Plate Edge Style Two Ledges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82285
- Zoro # G410724159
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Size | 24 in x 24 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Width | 24 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate |
For Use With | 24 in x 24 in Surface Plate |
For Surface Plate Edge Style | Two Ledges |
Mobile or Stationary | Mobile |
Open or Cabinet | Open Stand |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- MAKITA Diamond Blade, 4-1/2", Segmented, Gen, PK2 (B-69602)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/4 in Size, Standard Socket, Black Phosphate (49-66-6206)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- Starrett Surface Property Testing Tools