Shop All Surface Plate
Starrett
Surface Plate, 24 in x 24 in x 32 in Size
Mfr # 82284
Zoro # G910724154
product price: $1,159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 24 in
- For Surface Plate Edge Style Two Ledges
- Maximum Stand Height 32 in
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82284
- Zoro # G910724154
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Maximum Stand Height | 32 in |
Size | 24 in x 24 in x 32 in |
For Surface Plate Width | 24 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate |
For Surface Plate Edge Style | Two Ledges |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
For Use With | 24 in x 24 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- CRAFTSMAN Sockets, 3/4" Drive 1-13/16" 12 Point SA (CMMT19645)
- GEARWRENCH 32mm Combination Ratcheting Wrench (EHT9132)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- MITUTOYO Graplate Stand 6X8X2In.-12In. (517-892)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- Starrett Surface Property Testing Tools