Shop All Surface Plate
Starrett
Surface Plate, 24 in x 24 in x 32 in Size
Mfr # 82205
Zoro # G910741557
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,362.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 24 in
- Mobile or Stationary Mobile
- For Use With 24 in x 24 in Surface Plate
- For Surface Plate Edge Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82205
- Zoro # G910741557
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Size | 24 in x 24 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Length | 24 in |
For Surface Plate Width | 24 in |
Details
Item | Surface Plate |
Mobile or Stationary | Mobile |
For Use With | 24 in x 24 in Surface Plate |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Open Stand |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Walking Float, 30 (CC813MT)
- CENTURY DRILL & TOOL Pilot Drill 1/4 in., 3-1/4 in. L (05307)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- HANSON 13 PIece Professional's Industrial Bolt Extractor Set (54113)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP Dasqua 400 X 400 X 60mm Grade A Granite Surface Plate (8500-4040)
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- Starrett Surface Property Testing Tools