Shop All Surface Plate
Starrett
Surface Plate, 24 in x 24 in x 32 in Size
Mfr # 82204
Zoro # G810741558
product price: $1,159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,159.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 24 in
- Mobile or Stationary Stationary
- Open or Cabinet Open Stand
- Size 24 in x 24 in x 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82204
- Zoro # G810741558
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Size | 24 in x 24 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Width | 24 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate |
Mobile or Stationary | Stationary |
Open or Cabinet | Open Stand |
For Surface Plate Edge Style | Flat |
For Use With | 24 in x 24 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 24 in, For Use With 24 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 24 in, Size 24 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 24x5" (CC830B-01)
- MILWAUKEE TOOL 1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only (48-62-4061)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- WIHA Impact Power Bit Torx T25-250 (76596)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 6 X 4 X 1" Compound Angle Plate (3402-1101)
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- HHIP 36 X 24 X 4 Granite Surface Plate Grade B Ledge 0 (4401-0014)
- Starrett Surface Property Testing Tools