Shop All Surface Plate
Starrett
Surface Plate, 2 in Thick, A Grade
Mfr # 88803
Zoro # G310741560
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 8 in
- Grade A
- Surface Size (In.) 8 in x 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 88803
- Zoro # G310741560
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8 in |
Surface Size (In.) | 8 in x 12 in |
Length | 12 in |
Surface Size (mm) | 200 mm x 300 mm |
Surface Size | 8 in x 12 in; 200 mm x 300 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Thickness | 2 in |
Long Form Calibration Certificate | No |
Edge Style | Flat |
Material | Granite |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Color Red, Edge Style Flat, Grade A, Length 12 in, Surface Size 8 in x 12 in; 200 mm x 300 mm, Thickness 2 in, Surface Size (In.) 8 in x 12 in, Surface Size (mm) 200 mm x 300 mm, 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Recoilless Hammer, D 50mm (248 F-50)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4530O-200)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HHIP 12 X 9 X 8 Open End Slotted Angle Plate (3402-0212)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- Starrett Surface Property Testing Tools