Shop All Surface Plate
Starrett
Surface Plate, 18 in x 24 in x 32 in Size
Mfr # 82283
Zoro # G410724234
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Overall Width 24 in
- For Surface Plate Edge Style Two Ledges
- Size 18 in x 24 in x 32 in
- Mobile or Stationary Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82283
- Zoro # G410724234
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 18 in |
Overall Width | 24 in |
Size | 18 in x 24 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Width | 18 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate |
For Surface Plate Edge Style | Two Ledges |
Mobile or Stationary | Mobile |
Open or Cabinet | Open Stand |
For Use With | 18 in x 24 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 18 in, For Use With 18 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 24 in, Size 18 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- RELTON SDS+ X 18" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-18)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- GKS-PERFEKT Tandem Machine Dolly, 13,200 lb., Steel (5-10229)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- Starrett Precision Measuring Tools