Shop All Surface Plate
Starrett
Surface Plate, 18 in x 24 in x 32 in Size
Mfr # 82282
Zoro # G310724259
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 18 in
- For Use With 18 in x 24 in Surface Plate
- Maximum Stand Height 32 in
- For Surface Plate Edge Style Two Ledges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82282
- Zoro # G310724259
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 24 in |
Overall Length | 18 in |
Maximum Stand Height | 32 in |
Size | 18 in x 24 in x 32 in |
For Surface Plate Width | 18 in |
For Surface Plate Length | 24 in |
Details
Item | Surface Plate |
For Use With | 18 in x 24 in Surface Plate |
For Surface Plate Edge Style | Two Ledges |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 18 in, For Use With 18 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 24 in, Size 18 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/16 (HSP1-3/16-82T)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3100X3-5PK)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #38 (C66092)
- GENERAL TOOLS Bits 1/2 in. General Countersink (195-1/2)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 X 4 X 6 Precision Ground Right Angle Plate (3402-0103)
- HHIP 24 X 24 X 18" Giant Slotted Angle Plate (3402-0344)
- HHIP 48 X 36 X 6 Grade A Granite Surface Plate (4401-4836)
- Starrett Surface Plate