Shop All Surface Plate
Starrett
Surface Plate, 18 in x 24 in x 32 in Size
Mfr # 82203
Zoro # G010741570
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Overall Width 24 in
- Open or Cabinet Open Stand
- Mobile or Stationary Mobile
- Maximum Stand Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82203
- Zoro # G010741570
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 18 in |
Overall Width | 24 in |
Maximum Stand Height | 32 in |
Size | 18 in x 24 in x 32 in |
For Surface Plate Length | 24 in |
For Surface Plate Width | 18 in |
Details
Item | Surface Plate |
Open or Cabinet | Open Stand |
Mobile or Stationary | Mobile |
For Use With | 18 in x 24 in Surface Plate |
For Surface Plate Edge Style | Flat |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 18 in, For Use With 18 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 24 in, Size 18 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE CO Empire 500 Series 500M.24 I-Beam Level, 24 In L, 3-Vial, Magnetic, Aluminum (EM41.24)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934933)
- YG-1 TOOL CO Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (R7200)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (212105)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- HHIP 8 X 10 X 12 Precision Ground Right Angle Plate (3402-0110)
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- Starrett Surface Plate