Shop All Surface Plate
Starrett
Surface Plate, 18 in x 24 in x 32 in Size
Mfr # 82202
Zoro # G610741543
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Overall Width 24 in
- Mobile or Stationary Stationary
- Size 18 in x 24 in x 32 in
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82202
- Zoro # G610741543
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 18 in |
Overall Width | 24 in |
Size | 18 in x 24 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Length | 24 in |
For Surface Plate Width | 18 in |
Details
Item | Surface Plate |
Mobile or Stationary | Stationary |
Open or Cabinet | Open Stand |
For Surface Plate Edge Style | Flat |
For Use With | 18 in x 24 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 24 in, For Surface Plate Width 18 in, For Use With 18 in x 24 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 18 in, Overall Width 24 in, Size 18 in x 24 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- WIHA Insulated Screwdriver Set, Hex, 6 pcs (32366)
- ASTRO PNEUMATIC Subaru Ball Joint Puller (78620)
- VEGA Phillips 2 8-32 Threaded Bit x 1-3/16 (83230P2X)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- SUBURBAN Angle Plate, 8 in. D, 9 in. H, Machined (SAO-120908)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- Starrett Surface Plate