Shop All Surface Plate
Starrett
Surface Plate, 12 in x 18 in x 32 in Size
Mfr # 82281
Zoro # G810724223
product price: $1,300.99
/ea
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 18 in
- Size 12 in x 18 in x 32 in
- Mobile or Stationary Mobile
- Open or Cabinet Open Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82281
- Zoro # G810724223
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 12 in |
Overall Width | 18 in |
Size | 12 in x 18 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Length | 18 in |
For Surface Plate Width | 12 in |
Details
Item | Surface Plate |
Mobile or Stationary | Mobile |
Open or Cabinet | Open Stand |
For Use With | 12 in x18 in Surface Plate |
For Surface Plate Edge Style | Two Ledges |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 18 in, For Surface Plate Width 12 in, For Use With 12 in x18 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 12 in, Overall Width 18 in, Size 12 in x 18 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MILWAUKEE TOOL Base Gasket (43-44-0605)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In (2VAH2)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HHIP 28 Piece 0.25-2.5mm 60 Degree Screw Pitch Gage (4901-0028)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- HHIP 4 1/2 X 5 X 6 Precision Ground Right Angle Plate (3402-1032)
- Starrett Surface Property Testing Tools