Shop All Surface Plate
Starrett
Surface Plate, 12 in x 18 in x 32 in Size
Mfr # 82280
Zoro # G010932671
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Stand Height 32 in
- Overall Width 18 in
- For Use With 12 in x18 in Surface Plate
- For Surface Plate Width 12 in
- Size 12 in x 18 in x 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82280
- Zoro # G010932671
- Country of Origin United States
- Category Surface Plate
Dimensions
Maximum Stand Height | 32 in |
Overall Width | 18 in |
For Surface Plate Width | 12 in |
Size | 12 in x 18 in x 32 in |
For Surface Plate Length | 18 in |
Overall Length | 12 in |
Details
Item | Surface Plate |
For Use With | 12 in x18 in Surface Plate |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
For Surface Plate Edge Style | Two Ledges |
Description
Surface Plate, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 18 in, For Surface Plate Width 12 in, For Use With 12 in x18 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 12 in, Overall Width 18 in, Size 12 in x 18 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knives Set, Plastic, 3 pcs. (8150)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- SUBURBAN Angle Plate, 3 in. D, 4 in. H, Ground (AP-334-S0)
- HHIP 7 X 5-1/2 X 4-1/2" Webbed Slotted Angle Plate (3402-0305)
- Starrett Precision Measuring Tools