Shop All Surface Plate
Starrett
Surface Plate, 12 in x 18 in x 32 in Size
Mfr # 82201
Zoro # G810741541
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Length 12 in
- For Use With 12 in x18 in Surface Plate
- Mobile or Stationary Mobile
- Maximum Stand Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 82201
- Zoro # G810741541
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Width | 18 in |
Overall Length | 12 in |
Maximum Stand Height | 32 in |
Size | 12 in x 18 in x 32 in |
For Surface Plate Width | 12 in |
For Surface Plate Length | 18 in |
Details
Item | Surface Plate |
For Use With | 12 in x18 in Surface Plate |
Mobile or Stationary | Mobile |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Open Stand |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 18 in, For Surface Plate Width 12 in, For Use With 12 in x18 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 12 in, Overall Width 18 in, Size 12 in x 18 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Bull Float Blade, 8 (CC858-01)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 6 X 6 X 4 X 1-1/4" Steel Angle Plate With Back Holes (3402-2664)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- Starrett Surface Property Testing Tools