Shop All Surface Plate
Starrett
Surface Plate, 12 in x 18 in x 32 in Size
Mfr # 82200
Zoro # G610741550
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 18 in
- For Surface Plate Edge Style Flat
- Open or Cabinet Open Stand
- Mobile or Stationary Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 82200
- Zoro # G610741550
- Country of Origin United States
- Category Surface Plate
Dimensions
Overall Length | 12 in |
Overall Width | 18 in |
Size | 12 in x 18 in x 32 in |
Maximum Stand Height | 32 in |
For Surface Plate Length | 18 in |
For Surface Plate Width | 12 in |
Details
Item | Surface Plate |
For Surface Plate Edge Style | Flat |
Open or Cabinet | Open Stand |
Mobile or Stationary | Stationary |
For Use With | 12 in x18 in Surface Plate |
Description
Surface Plate, For Surface Plate Edge Style Flat, For Surface Plate Length 18 in, For Surface Plate Width 12 in, For Use With 12 in x18 in Surface Plate, Maximum Stand Height 32 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 12 in, Overall Width 18 in, Size 12 in x 18 in x 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- HHIP 29 Degree Acme Thread Pitch Gage With 15 Blades (4901-0033)
- Starrett Surface Property Testing Tools