Shop All Indicator Holders, Bases, and Stands
Starrett
Surface Gage, Steel, 0.375" Rod dia.
Mfr # 57B
Zoro # G1615509
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 165
- Base Size (In.) 2-1/2 W x 3 D x 2-1/8 H
- Rod Dia. (In.) 0.375
- Upright Post Dia. (In.) 0.375
- For Use With Scribers and Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 57B
- Zoro # G1615509
- UPC # 049659502930
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 2-1/2 W x 3 D x 2-1/8 H |
Rod Dia. (In.) | 0.375 |
Upright Post Dia. (In.) | 0.375 |
Overall Length (In.) | 2-9/16 |
Base Size | 3 in x 2 9/16 in |
Snug Mount Hole Diameter | 9/64 in, 5/32 in, 3/16 in, 1/4 in |
Spindle Length | 9 in and 12 in |
Scriber Length | 6 in |
Scriber Diameter | 3/8 in |
Spindle Diameter | 5/16 in |
Details
Item | Surface Gauge Scribers |
Magnetic Pull (Lb.) | 165 |
For Use With | Scribers and Indicators |
Switch Type | Rotating On/Off |
Construction | Steel |
Features | Frictionally Held Gage Pins Can Be Pushed Down and Used Against The Edge of A Surface Plate or T-Slot for Linear Work |
Finish | polished |
Step Type | V-Step |
Number of Pins | 2 |
Description
Surface Gauge Scribers, Base Size 3 in x 2 9/16 in, Spindle Diameter 5/16 in, Step Type V-Step, Number of Pins 2, Scriber Diameter 3/8 in, Scriber Length 6 in, Snug Mount Hole Diameter 9/64 in, 5/32 in, 3/16 in, 1/4 in, Spindle Length 9 in and 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- SUNEX ® 36mm Jumbo Combination Wrench (936A)
- KRAFT TOOL Gold Stainless Steel Pool Tro, 12"x3-1/2 (CF276PF)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Shaft Alignment Clamp (668)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT Clamp Pair (161A)
- STARRETT Clamp Each (161B)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- Starrett Indicator Holders, Bases, and Stands