Shop All Indicator Holders, Bases, and Stands
Starrett
Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L
Mfr # 257D
Zoro # G3606522
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 3-1/2 x 3-3/16
- Upright Post Dia. (In.) 0.375
- Construction Hardened Steel Base
- For Use With Scribers and Indicators
- Includes Scriber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 257D
- Zoro # G3606522
- UPC # 049659512434
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 3-1/2 x 3-3/16 |
Upright Post Dia. (In.) | 0.375 |
Scriber Diameter | 5/32 in |
Snug Mount Hole Diameter | 9/64 in, 5/32 in, 3/16 in, 1/4 in |
Scriber Length | 8 1/2 in |
Spindle Length | 12 in and 18 in |
Base Size | 3 1/2 in x 3 3/16 in |
Spindle Diameter | 3/8 in |
Details
Item | Surface Gauge Scribers |
Construction | Hardened Steel Base |
For Use With | Scribers and Indicators |
Includes | Scriber |
Finish | Black |
Snug | 3/8 in |
Features | (4) Gage Pins, 12 And 18 in Spindle Lengths |
Step Type | V-Step |
Number of Pins | 4 |
Description
Surface Gauge Scribers, Base Size 3 1/2 in x 3 3/16 in, Spindle Diameter 3/8 in, Step Type V-Step, Includes Scriber, Number of Pins 4, Scriber Diameter 5/32 in, Scriber Length 8 1/2 in, Snug Mount Hole Diameter 9/64 in, 5/32 in, 3/16 in, 1/4 in, Spindle Length 12 in and 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- ALLWAY 1-1/2" T-Series Flexible Putty Knife, All Steel (T15F)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- STARRETT AGD Indicator, Flat-End Stl Point, 1" dia. (PT06632-21)
- STARRETT V Block/Clamp (568A)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- Starrett Precision Measuring Tools