Shop All Dial Calipers
Starrett
Surface Gage
Mfr # 257C
Zoro # G0966345
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Scriber Length 8 1/2 in
- Number of Pins 4
- Step Type V-Step
- Spindle Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 257C
- Zoro # G0966345
- Country of Origin United States
- Category Dial Calipers
Dimensions
Scriber Length | 8 1/2 in |
Spindle Diameter | 3/8 in |
Base Size | 3 1/2 in x 3 3/16 in |
Spindle Length | 12 in |
Snug Mount Hole Diameter | 9/64 in, 5/32 in, 3/16 in, 1/4 in |
Details
Item | Surface Gauge Scribers |
Long Form Calibration Certificate | No |
Number of Pins | 4 |
Step Type | V-Step |
Description
Surface Gauge Scribers, Base Size 3 1/2 in x 3 3/16 in, Spindle Diameter 3/8 in, Step Type V-Step, Number of Pins 4, Scriber Length 8 1/2 in, Snug Mount Hole Diameter 9/64 in, 5/32 in, 3/16 in, 1/4 in, Spindle Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2 in. (CTD235)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- RIDGID Pipe Thread Die, 2 In, Alloy, 4 Pc (37850)
- STARRETT Master Vernier Slide Caliper Case Only (723ZZ-6/722ZZ-6)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- STARRETT Caliper Center Distance Attachment (PT26151)
- STARRETT Taper Gage (267)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- GENERAL TOOLS Caliper Dial Type Blk Plastic (142)
- Starrett Precision Measuring Tools