Shop All Rulers and Straight Edges
Starrett
Straight Edge 36IN
Mfr # 387-36
Zoro # G0897961
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Size 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 387-36
- Zoro # G0897961
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Size | 36" |
Details
Item | Straight Edge 36IN |
Description
Straight Edge 36IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 33mm 1/4 Sq. Drive (2770)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk (48-00-8711)
- CRAFTSMAN Sockets, 3/8" Drive 1/4" 6 Point SAE Sha (CMMT42999)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Aluminum Rule Straight Edge, 60" (ASE-60)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- STARRETT Straight Edge 48IN (380-48)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- Starrett Rulers and Straight Edges