Shop All Rulers and Straight Edges
Starrett
Steel Straight Edge, 1 Bevel, 48 In
Mfr # 385-48
Zoro # G4746113
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48 in
- Material Steel
- Width (In.) 2 13/32 in
- Finish Brushed
- Length (mm) 1,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 385-48
- Zoro # G4746113
- UPC # 049659514599
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 48 in |
Width (In.) | 2 13/32 in |
Length (mm) | 1,200 mm |
Width (mm) | 60 mm |
Length - SAE | 48 in |
Length - Metric | 1,200 mm |
Width - Metric | 60 mm |
Width - SAE | 2 7/16 in |
Details
Material | Steel |
Finish | Brushed |
Markings | 385-48 |
Construction | Precision Ground Tool Steel, One Beveled Edge |
Item | Straight Edge |
Features | Marked With Arrows at Two Suspension Points, Quick Reading |
Calibration Certificate | Not Certified |
Edge Style | Beveled |
Thickness | 0.22 in |
Parallelism Tolerance | +/- 0.0002 in/ft |
System of Measurement | Metric/SAE |
Flatness Tolerance | +/- 0.0008 in |
Description
Straight Edge, Flatness Tolerance +/- 0.0008 in, Calibration Certificate Not Certified, Parallelism Tolerance +/- 0.0002 in/ft, Thickness 0.22 in, Edge Style Beveled, Finish Brushed, System of Measurement Metric/SAE, Features Marked With Arrows at Two Suspension Points, Quick Reading, Includes -, Length - SAE 48 in, Length - Metric 1,200 mm, Width - SAE 2 7/16 in, Width - Metric 60 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- LEATHERMAN Mut, Multi-Tool Punch, 1/8 In (930363)
- DIABLO HOLE SAW DIAMOND GRIT 3/16in. (DHS0188DG)
- STARRETT Rule 6IN (1604R-6)
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad (C305R-6)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- STABILA Measuring Stick 48" (80A-2-29148)
- Starrett Measuring and Layout Tools