Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 6 In, 6R Grad
Mfr # C606R-6
Zoro # G0572652
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6" L x 3/4" W
- Graduations Both Sides Aircraft Quick-Reading 50ths (0.02) Both Edges One Side, Quick-Reading 10ths (0.10) Both Edges, Opposite Side
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C606R-6
- Zoro # G0572652
- UPC # 049659526523
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6" L x 3/4" W |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 1/10 in, 1/50 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes Case, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- EKLIND 40MM PWR T Hex Key (64640)
- BOTRON CO Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H (B0948)
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- STARRETT Straight Edge 48IN (380-48)
- STARRETT Rule 6IN (C616R-6)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- Starrett Rulers and Straight Edges