Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 6 In, 10R Grad
Mfr # C622R-6
Zoro # G1939856
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 32nds,, 64ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C622R-6
- Zoro # G1939856
- UPC # 049659566604
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Width - SAE | 3/4 in |
Length - SAE | 6 in |
Description
This Starrett 6 In. Spring Tempered Steel Rule is the perfect tool for measuring, marking and scribing when you are working on a project. The 6 in. steel rule is made of tempered and hardened tool steel. It has graduations marked in 32nds and 64ths, with a total length of 6 in. The 3/4 in. width makes it easy to handle the ruler while providing enough space for measurements. With its satin chrome finish, this high quality ruler will not corrode or rust easily even after years of use. You can rely on this Starrett 6 Inch Spring Tempered Steel Ruler to get your job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends (K0566.05005055)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- STARRETT Steel Straight Edge, No Bevel, 36 In (380-36)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C404R-48)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- STARRETT Rule 12IN (C606R-12)
- STARRETT Square Head Only (H11-6)
- STARRETT Steel Rule, Flexible, 300mm, Type 34 Grad (C334-300)
- Starrett Measuring and Layout Tools