Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring-Tempered, 36 In
Mfr # C604R-36
Zoro # G4780632
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Material Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 1 1/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C604R-36
- Zoro # G4780632
- UPC # 049659526820
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36 in |
Width (In.) | 1 1/4 in |
Width - SAE | 1 1/4 in |
Length - SAE | 3 ft |
Description
Steel Rule, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 3 ft, Length - Metric Not Applicable, Width - SAE 1 1/4 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- Starrett Measuring and Layout Tools