Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 18 In, 4R Grad
Mfr # C604R-18
Zoro # G0753627
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Steel
- Size 18" L x 1-1/8" W
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C604R-18
- Zoro # G0753627
- UPC # 049659526806
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18" L x 1-1/8" W |
Width (In.) | 1 1/8 in |
Length - SAE | 18 in |
Width - SAE | 1 1/8 in |
Description
Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 18 in, Length - Metric Not Applicable, Width - SAE 1 1/8 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MT1 7 Piece Live Center Set (3906-5019)
- DRILL AMERICA #66 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO66)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- STARRETT Rule 6IN (1604R-6)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- Starrett Measuring and Layout Tools