Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 150mm, Type 37
Mfr # C637E-150
Zoro # G1490781
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 150mm
- Material Steel
- Size 150mm L x 19mm W
- Graduations mm, 1/2mm, 1/2mm, mm
- Width (In.) 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C637E-150
- Zoro # G1490781
- UPC # 049659559699
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 150mm |
Size | 150mm L x 19mm W |
Width (In.) | 19mm |
Width (mm) | 19 mm |
Length (mm) | 150 mm |
Width - Metric | 19 mm |
Length - Metric | 150 mm |
Description
Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric, Includes -, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 150 mm, Width - SAE Not Applicable, Width - Metric 19 mm, Graduation Units Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440324)
- KO-KEN Socket 7mm Surface 26mm 3/8 Sq. Drive (3410M-7)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Straight Edge 18IN (385-18)
- STARRETT Square Head Only (H11-6)
- Starrett Measuring and Layout Tools