Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 12 In, Type 36
Mfr # C636-300
Zoro # G2158134
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C636-300
- Zoro # G2158134
- UPC # 049659526356
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Width (mm) | 25.4 mm |
Length (mm) | 300 mm |
Length - SAE | 12 in |
Width - SAE | 1 in |
Length - Metric | 300 mm |
Width - Metric | 25.4 mm |
Description
If you're looking for a durable steel rule, the Starrett C636-300 is your solution. It will ensure that your measurements are always accurate and precise. The type 36 steel rule is made from hardened and tempered tool steel for maximum durability. This ruler has graduations of 1/2mm, 1mm, 32nds and 64ths. With a length of 12 in., this rule measures 300 mm in length with 25.4 mm width. Measuring in millimeters, it also has a satin chrome finish with markings on one side only to minimize confusion when taking measurements. If you need to get an accurate measurement quickly and easily, the Starrett C636-300 Steel Rule is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- BOSCH NailKiller Auger, 1In x 7-1/2In, Tube (NKST16)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (CH404R-48)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad (C305R-6)
- STARRETT Rule 12IN (C604RE-12)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- Starrett Measuring and Layout Tools