Shop All Rulers and Straight Edges
Starrett
Steel Rule, Semi-Flexible, 12 In, 4R Grad
Mfr # C304SRE-12
Zoro # G0252201
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C304SRE-12
- Zoro # G0252201
- UPC # 049659513448
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Length - SAE | 12 in |
Width - SAE | 1 in |
Description
Steel Rule, Semi-Flexible, Thickness 0.02 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Semi-Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS SCREWDRIVER SET 10PC MINI (GN690)
- CRAFTSMAN Locking Pliers Set Fast Release, 2 pc (CMHT81727)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- STARRETT Rule 6IN (C306R-6)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- STARRETT Rule 3IN (C604R-3)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- Starrett Rulers and Straight Edges