Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 6 In, 16R Grad
Mfr # C316R-6
Zoro # G1773457
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 100ths, 32nds, 50ths, 64ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C316R-6
- Zoro # G1773457
- UPC # 049659513745
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Description
If you need a tool that is precise and accurate, the Starrett C316R-6 Steel Rule, Flexible will help you get the job done. It is perfect for measuring objects with great accuracy. The Starrett steel rule features a hard tempered and hardened tool steel construction. With 16R graduations, this flexible ruler measures in 32nds, 50ths, 64ths and 100ths of an inch. Measuring 6 in. in length and 1/2 in. in width, it has a satin chrome finish to ensure corrosion resistance. It also comes with markings on both sides of the ruler to suit your needs for left or right handed measurements. If you're looking for a reliable tool that can help you get accurate measurements quickly and easily, then consider investing in the Starrett C316R-6 Steel Rule, Flexible today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator Holder (6293-1)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208EFS)
- PROTO 1/2 in Drive Flex Impact Socket, Metric, black oxide, 2 5/8 in L (J74413MP)
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- STARRETT Straight Edge, Beveled, NoGrad, 72 In (385-72)
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- Starrett Measuring and Layout Tools