Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 6 In, 10R Grad
Mfr # C310K-6
Zoro # G3280523
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 32nds,, 64ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C310K-6
- Zoro # G3280523
- UPC # 049659567014
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Width - SAE | 1/2 in |
Length - SAE | 6 in |
Description
Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 1/32 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes Clip, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- MORTON Aluminum Hand Knob, 1/2"-13 x 3" Steel Screw (HKS-5030A)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5224B)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C404R-48)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- Starrett Measuring and Layout Tools