Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 24 In, 5R Grad
Mfr # C305R-24
Zoro # G1237625
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Steel
- Graduations 100ths, 10ths, 32nds, 64ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C305R-24
- Zoro # G1237625
- UPC # 049659513509
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Width (In.) | 3/4 in |
Length - SAE | 2 ft |
Width - SAE | 3/4 in |
Description
With the Starrett C305R-24 Steel Rule, you will always have a straight edge at your disposal. It has been designed to provide reliable measurements every time. The steel rule is made from hardened and tempered tool steel for increased durability. With its satin chrome finish, it resists corrosion and tarnishing. It has 100ths, 10ths, 32nds and 64ths graduations with a length of 24 in.. This product also features 5R graduation type with markings of C305R-24 on one side. If you're looking for an accurate way to measure your work piece or project material, this Starrett C305R-24 Steel Rule is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5026B)
- BAHCO Bahco Round Rasp, 8", Medium Cut, 104 TPI (6-344-08-2-2)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- STARRETT Rule 12IN (C616R-12)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- STARRETT Rule 6IN (1604R-6)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- WESTCOTT Ruler, Wood, 12 In (05221)
- Starrett Measuring and Layout Tools