Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 150mm, Type 30 Grad
Mfr # C330-150
Zoro # G0439266
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Graduations 1/2mm, mm, None
- Finish Satin
- Markings C330-150
- Width (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C330-150
- Zoro # G0439266
- UPC # 049659513295
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Width (mm) | 12.7 mm |
Length (mm) | 150 mm |
Width - Metric | 12.7 mm |
Length - Metric | 150 mm |
Description
Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 1 mm, 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 150 mm, Width - SAE Not Applicable, Width - Metric 12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- NUPLA Quick Change Hammer without Tips, 2-1/4lb (6894173)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- STARRETT Steel Rule, Flexible, 6 In, Type 31 Grad (C331-150)
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Square Head Only (H11-6)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- GENERAL TOOLS Flexible Steel Rule, 12 In, Engineers (CF1249MD)
- Starrett Rulers and Straight Edges