Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 12 In, Type 31 Grad
Mfr # C331-300
Zoro # G1555687
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C331-300
- Zoro # G1555687
- UPC # 049659513325
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Length (mm) | 300 mm |
Width (mm) | 12.7 mm |
Width - SAE | 1/2 in |
Length - Metric | 300 mm |
Width - Metric | 12.7 mm |
Length - SAE | 12 in |
Description
Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Rule Type Full-Flexible Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Fractional, Length - SAE 12 in, Length - Metric 300 mm, Width - SAE 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, Hex (33611)
- GEARWRENCH 4 Piece Cold Chisel Set (82308)
- VEGA Hex T-Handle, 6 in x 4 mm (LTH0406)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-13' 6)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad (C310K-6)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- STARRETT Rule 6IN (1604R-6)
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- Starrett Rulers and Straight Edges