Shop All Rulers and Straight Edges
Starrett
Steel Rule, 6In, Type 36, 1 Blank End
Mfr # C636EM-6
Zoro # G2498833
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C636EM-6
- Zoro # G2498833
- UPC # 049659570649
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Width (mm) | 19 mm |
Length (mm) | 150 mm |
Width - SAE | 3/4 in |
Width - Metric | 19 mm |
Length - Metric | 150 mm |
Length - SAE | 6 in |
Description
The Starrett C636EM-6 Steel Rule is a 6" long ruler that offers an array of markings for different types of measurements. This type 36 steel rule has graduations in 32nds, 64ths and 1/2mm, 1mm, and 64ths respectively. The hard chrome finish ensures that the tool will be easy to clean and corrosion resistant. With its satin chrome construction, this tool is both durable and lightweight. It also comes with a special coating which prevents glare when working under bright lights or sunlight. When it comes to quality rulers, you can never go wrong with the Starrett C636EM-6 Steel Rule.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-20 Carbon Steel Hex Rethreading Die (DWTHX1420)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- STARRETT Steel Straight Edge, No Bevel, 36 In (380-36)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- Starrett Rulers and Straight Edges