Shop All Rulers and Straight Edges
Starrett
Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome
Mfr # C635-300
Zoro # G3645871
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 300mm
- Material Steel
- Size 300mm L x 25.4mm W
- Graduations mm and 1/2mm Both Sides
- Width (In.) 25.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C635-300
- Zoro # G3645871
- UPC # 049659526318
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 300mm |
Size | 300mm L x 25.4mm W |
Width (In.) | 25.4mm |
Width (mm) | 25.4 mm |
Length (mm) | 300 mm |
Length - Metric | 300 mm |
Width - Metric | 25.4 mm |
Description
If you are looking for a high-quality steel rule, the Starrett C635-300 is the perfect choice. The C635-300 has hardened and spring tempered steel construction, which ensures that it will last a long time. It also has satin chrome finish to resist corrosion and tarnishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- RIDGID Bearing, Pkg Of 6, Pk6 (56878)
- GEDORE Convertor 1/2" To 3/4" (1932)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Straight Edge 48IN (387-48)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 700 mm long, 15 mm wide, 1 mm thick (K0759.012210X0700.005)
- Starrett Measuring and Layout Tools