Shop All Angle, Pitch, and Slope Locators
Starrett
Steel Protractor, Round, 6 In
Mfr # C19
Zoro # G3164944
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Finish Uncoated
- Repeatability 1/2 Degrees
- Head Round
- Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C19
- Zoro # G3164944
- UPC # 049659501278
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Blade Size | 1/2 in |
Head Length | 3 in |
Blade Length | 6 in |
Details
Item | Manual-Reading Protractor |
Finish | Uncoated |
Repeatability | 1/2 Degrees |
Head | Round |
Blade | Yes |
Graduations | 1 Degrees |
Features | Double Graduations |
Range | 0 Degrees to 180 Degrees |
Material | Steel |
Accuracy | +/-0.5 Degrees |
Magnetic Head | No |
Head Shape | Semi-Circular |
Blade Thickness | 0.125 in |
Operation Type | Mechanical |
Protractor Style | Manual Reading Protractor |
Description
When you need to measure angles, this Starrett C19 Steel Protractor is the tool for the job. The sturdy steel construction ensures that it will last a long time. The protractor has an accuracy of +/-0.5 degrees and features double graduations. This 6 in manual-reading protractor can measure angles from 0 degrees to 180 degrees. It also has a 1/2 degree repeatability and 1 degree graduations. The blade size is 1/2 in., while its length is 6 in. When it comes to measuring angles, this Starrett Manual Reading Protractor will be able to meet your needs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- LYNDEX-NIKKEN Collet Hex, 16C, 1-3/8in (163-088)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- STARRETT Miter Protractor, 12 In (505A-12)
- STARRETT Protractor and Depth Gage, 6 In (C493B)
- STARRETT Miter Protractor, 7 In (505A-7)
- STARRETT Angle Meter, Magnetic Base, 0-90 Deg (AM-2)
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- GENERAL TOOLS Digital Angle Finder, 5" Size, LCD (822)
- Starrett Angle, Pitch, and Slope Locators