Shop All Dial Indicators
Starrett
Steel Contact Points, 1-5/16"L, .032" Ball
Mfr # PT23064
Zoro # G2350308
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Length 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # PT23064
- Zoro # G2350308
- UPC # 049659724547
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1-5/16" |
Details
Features | 0.032" (0.8mm) Ball Dia.; Steel Contact Points |
Item | Steel Contact Points,1-5/16"L,.032" Ball |
Description
Steel Contact Points,1-5/16 In.L,.032 In. Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- PROTO Elect Torque Wrench, Dial, 3/4 In (J6342)
- PULL R HOLDING 4 Barrel Tool Sheath, MN (54184)
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination (80049)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- STARRETT Indicator (196MA5Z)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-631J)
- STARRETT Magnetic Base with Articulating Arm (660)
- STARRETT Dial Test Indicator, Dovetail Mount, .030" (3909AC)
- PEACOCK 0-140Mm Dial Indicator (PC-2)
- Starrett Dial Indicators