Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250-
Mfr # S4003-250
Zoro # G102701758
product price: $457.99
/ea
Free Shipping & Returns
$457.99
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
- Brand Starrett
- MFR # S4003-250
- Zoro # G102701758
- UPC # 49659674835
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Description
STARRETT S4003-250 PIN GAGE SET, CASE, SIZES .061-.250- PRECISION GAGE PINS ARE USED TO DETERMINE SMALL HOLE SIZES, FOR GAGING SLOTS, AND FINDING HOLE DISTANCES. FEATURES:
- COLOR CODED FULLY ADJUSTABLE GO/NO-GO GAGE HANDLE FURNISHED WITH EACH SET SETS ARE SUPPLIED IN RUGGED HIGH IMPACT PROTECTIVE CASES WITH EACH SPACE MARKED FOR THE APPROPRIATE GAGE INSPECTION CERTIFICATE WITH EVERY SET ALL STARRETT PIN GAGES ARE MANUFACTURED TO A 0.0002" TOLERANCE OFFERED IN 0.001" INCREMENTS EACH PIN IS CENTERLESS LAPPED AND IS CLEARLY ETCHED WITH THE STATED SIZE ALL GAGES ARE 2 INCHES LONG AND HARDENED TO RC 60/67 ALL SHARP CORNERS ARE BROKEN
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KRAFT TOOL Walking Groover, 10" x 3-1/2" 3/8"R 1/2"D (CC355BT)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YV35)
- KYOCERA Turning Toolholder, MTGNR 164D (MTGNR164D)
- BAHCO Bahco Alligator Adjustable Wrench (31 R US)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- MITUTOYO Dial Snap Gage (201-158)
- Starrett Precision Gauges & Accessories