Shop All Thickness Gauges
Starrett
Ss Thickness Gage, 31 Leaves, .0015 -.035
Mfr # 66BS
Zoro # G904845230
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Starrett
- MFR # 66BS
- Zoro # G904845230
- UPC # 49659734393
- Country of Origin China
- Category Thickness Gauges
Description
The Starrett Imperial Thickness Gage is used in automotive, aviation, diesel and farm equipment manufacture and service and also in jig, fixture, gage and experimental work. Especially useful in adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins and gaging narrow slots. Made in a wide range of types and sizes, each having from 6 up to 26 leaves ranging in thickness from .0015-.200" and 0.03-5mm thick straight or tapered. 31 Straight Leaves, 1/2 x 3 1/32", .0015-.035" Range.
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
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- DRILL AMERICA 1/4"-40 HSS Plug Hand Tap (DWTST1/4-40P)
- CHICAGO PNEUMATIC Chisel-Cold, 0.401in Shank, Chisel Bit (A046073)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- STARRETT Thickness Gage 009 (666-9)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- PROTO Feeler Gauge, 0.006 In, 3 1/16 In L (J006)
- Starrett Thickness Gauges