Shop All Rulers and Straight Edges
Starrett
Square Head Only
Mfr # H11-6
Zoro # G0583978
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron Steel
- Finish Wrinkle
- Number of Pieces 1
- Color Black
- Head Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # H11-6
- Zoro # G0583978
- UPC # 049659500707
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Head Size (In.) | 3 in |
Body Size (In.) | 3 in |
Compatible Blade Width | 3/4 in |
Overall Width | 1 in |
Overall Length | 4 in |
Compatible Blade Length | 6 in |
Details
Material | Cast Iron Steel |
Finish | Wrinkle |
Number of Pieces | 1 |
Color | Black |
Item | Square Head |
Head Type | Square |
For Use With | Starrett 6 in Combination Square Blades |
Face Type | Cast Iron |
Head Material | Cast Iron |
Features | Reversible Lock Bolt, Scriber, Spirit Level |
Compatible with Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Compatible Square Type | Combination Squares |
Compatible Manufacturer Part Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Compatible Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
For Use with Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
For Use With Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Description
Square Head, Compatible with Manufacturer Model Number 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-534 Big Blue Bull Trowel, Blue Steel 36" X 12" Rnd End (22-534)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C26107)
- COLLINS 5 lb Pick Mattock 36 in Fiberglass Handle (TP-5FD-C)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- STARRETT Steel Straight Edge, 1 Bevel, 48 In (385-48)
- STARRETT Straight Edge 48IN (387-48)
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- Starrett Rulers and Straight Edges