Shop All Combination Square Sets and Components
Starrett
Square Head, Cast Iron, Wrinkle Finish
Mfr # H11-1224
Zoro # G1228997
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Head Type Square
- Head Material Cast Iron Steel
- Finish Black Wrinkle
- Features Bearing Surfaces Accurately Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # H11-1224
- Zoro # G1228997
- UPC # 049659500714
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Overall Length | 4 in |
Compatible Blade Length | 12 in |
Overall Width | 1 in |
Compatible Blade Width | 1 in |
Details
Item | Head |
Number of Pieces | 1 |
Head Type | Square |
Head Material | Cast Iron Steel |
Finish | Black Wrinkle |
Features | Bearing Surfaces Accurately Ground |
Material | Cast Iron Steel |
Compatible with Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Color | Black |
Compatible Square Type | Bevel Protractor, Combination Set, Combination Squares |
Compatible Manufacturer Part Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Compatible Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use with Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use With Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Description
Square Head, Compatible with Manufacturer Model Number 11H-12-4R, 11HC-12-4R, C11H-12-4R, Compatible with Grainger Part Number 26Y957, 2ZUR1, 3AEP9, Head Type Square, Finish Wrinkle, Material Cast Iron Steel, Compatible Blade Length 12 in, Compatible Square Type Bevel Protractor, Combination Set, Combination Squares, Product Type Head, Color Black, Compatible Blade Width 1 in, Overall Length 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- WIHA Metric Plain Hex Key, 12 mm Tip Size, 10 3/16 in Long, 1.63 mm Short (13657)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- STARRETT Combination Square (C33H-12-16R)
- STARRETT Combination Square (C11MEH-300)
- STARRETT Combination Square (11MH-150)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- STARRETT Combination Set (434ME-300)
- STARRETT Combination Sqaure Blade, 12 In, 4R (CB12-4R)
- JOHNSON LEVEL & TOOL Combination Square, 12 In, Zinc Steel Head (400EM)
- Starrett Combination Square Sets and Components