Shop All Spring Calipers and Dividers
Starrett
Spring Nut Caliper
Mfr # 79B-4
Zoro # G0966710
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Type Quick-Spring
- Range 0 in to 4 in/0 mm to 100 mm
- Minimum Measurement - Inch 0 in
- Maximum Measurement 100 mm, 4 in
- Joint Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 79B-4
- Zoro # G0966710
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Outside Spring Caliper |
Nut Type | Quick-Spring |
Range | 0 in to 4 in/0 mm to 100 mm |
Minimum Measurement - Inch | 0 in |
Maximum Measurement | 100 mm, 4 in |
Joint Type | Spring |
Maximum Measurement - mm | 100 mm |
Maximum Measurement - Inch | 4 in |
Caliper Material | Steel |
Minimum Measurement - mm | 0 mm |
Leg Style | Flat |
Tip Type | Solid Points |
Description
Outside Spring Caliper, Range 0 in to 4 in/0 mm to 100 mm, Joint Type Spring, Maximum Measurement 100 mm, 4 in, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Quick-Spring, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 12" Precision Frame Spirit Level (4901-0007)
- BOSCH NailKiller Auger, 7/16In x 13In, Tube (NKMT07)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 21mm (CDS81N)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- STARRETT Divider (85A)
- STARRETT Spring Divider, 6 In, Spring (83B-6)
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- STARRETT Caliper Electronic - 6IN Carbide (798BX-6/150)
- Starrett Spring Calipers and Dividers