Shop All Spring Calipers and Dividers
Starrett
Spring Divider, 8 In, Solid
Mfr # 83A-8
Zoro # G0966235
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 8
- Construction Steel
- Minimum Measurement - Inch 0 in
- Caliper Material Steel
- Tip Type Solid Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 83A-8
- Zoro # G0966235
- UPC # 049659503807
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 8 |
Construction | Steel |
Nut Type | Solid |
Minimum Measurement - Inch | 0 in |
Caliper Material | Steel |
Tip Type | Solid Points |
Range | 0 in to 8 in/0 mm to 200 mm |
Maximum Measurement - mm | 200 mm |
Joint Type | Spring |
Maximum Measurement - Inch | 8 in |
Maximum Measurement | 200 mm, 8 in |
Leg Style | Flat |
Minimum Measurement - mm | 0 mm |
Description
Spring Divider, Range 0 in to 8 in/0 mm to 200 mm, Joint Type Spring, Maximum Measurement 200 mm, 8 in, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- RIDGID Screw, 5/16 X 3/4 Shoulder (94922)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- STARRETT Outside Spring Caliper, 8 In, Solid Nut (79A-8)
- STARRETT Solid Nut Caliper (79A-6)
- STARRETT Firm Joint Caliper 18" Inside (27-18)
- STM 4 Quick Nut Spring Divider (231210)
- Starrett Spring Calipers and Dividers