Shop All Spring Calipers and Dividers
Starrett
Spring Divider, 6 In, Flat, Solid
Mfr # 83A-6
Zoro # G2440724
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Leg Style Flat
- Maximum Measurement - Inch 6 in
- Minimum Measurement - mm 0 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 83A-6
- Zoro # G2440724
- UPC # 049659503784
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Solid |
Leg Style | Flat |
Maximum Measurement - Inch | 6 in |
Minimum Measurement - mm | 0 mm |
Caliper Material | Steel |
Tip Type | Solid Points |
Minimum Measurement - Inch | 0 in |
Maximum Measurement | 150 mm, 6 in |
Range | 0 in to 6 in/0 mm to 150 mm |
Maximum Measurement - mm | 150 mm |
Joint Type | Spring |
Description
Spring Divider, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Kit, 6 1/4-25 In, 6 PC (1VUA3)
- STAR ASIA 24In Adjustable Wrench (224)
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- STARRETT Spring Divider, 6 In, Spring (83B-6)
- STARRETT Carpenter'S Divider 9" (92-9)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- STARRETT Caliper Electronic - 6IN Carbide (798BX-6/150)
- STARRETT Inside Spring Caliper, 6 In, Flat, Solid (73A-6)
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- Starrett Spring Calipers and Dividers